Tee, MI, Thrd 1/2", Thrd 1/2", Thrd 1/2"
- Mfr # 0311516009
- Zoro # G000714904
product price:Â
$
40.69
/ea
Key Features
Specific Fitting Shape
Tee
Standards
ASME B1 20.1, ASME B16.3, ASTM A-153 (A), ASTM A-197
Pipe Fitting Material
Malleable Iron
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311516009
- Zoro #
- G000714904
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Standards
- ASME B1 20.1, ASME B16.3, ASTM A-153 (A), ASTM A-197
- Pipe Fitting Material
- Malleable Iron
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Includes Seal
- No
- Application
- Air, Oils
- Fitting Side A Gender
- Female
- Color
- Silver
- Fitting Side C Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 2000 psi @ 150 Degrees F
- Class
- Class 300
- Manufacture Location
- Made in USA
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
- Material Grade
- A197
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
Dimensions
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Flange Outside Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Tee, MI, Thrd 1/2", Thrd 1/2", Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.