Shop ANVIL
See all product information
Create Account
Tee, Steel, Thrd 1-1/4", Thrd 1-1/4"
- Mfr # 0361502230
- Zoro # G400714924
product price:Â
$
45.49
/ea
Key Features
Specific Fitting Shape
Tee
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350
Pipe Fitting Material
Forged Steel
Flange Outside Diameter
11 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0361502230
- Zoro #
- G400714924
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Material
- Forged Steel
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Application
- Air, Oils
- Fitting Side C Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Material Grade
- A105
Dimensions
- Flange Outside Diameter
- 11 in
- Fitting Side B Outside Diameter
- 2 7/16 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side C Outside Diameter
- 2 7/16 in
- Fitting Side A Outside Diameter
- 2 7/16 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Tee, Steel, Thrd 1-1/4", Thrd 1-1/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.