Shop ANVIL

Tee, Steel, Thrd1/2", Thrd1/2", Thrd1/2"

  • Mfr # 0361510506

  • Zoro # G600714854


product price:  $15.19
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASME B1 20.1, ASME B16.3, ASTM A-153 (A), ASTM A-197
Pipe Fitting Material
Forged Steel
Fitting Side C Type
Threaded
Fitting Side B Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361510506
Zoro #
G600714854
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Outside Diameter
1 5/16 in
Fitting Side B Outside Diameter
1 5/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Flange Outside Diameter
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 5/16 in
Overall Length
1/2 in
Wire Rope Length
1/2 in

Details

Item
Metal Pipe Tee
Specific Fitting Shape
Tee
Standards
ASME B1 20.1, ASME B16.3, ASTM A-153 (A), ASTM A-197
Pipe Fitting Material
Forged Steel
Fitting Side C Type
Threaded
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 2000
Finish/Coating
Galvanized
Fitting Side C Gender
Female
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Fitting Side B Type
Threaded
Application
Air, Oils
Fitting Side A Type
Threaded
Color
Silver
Fitting Side A Gender
Female
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Material Grade
A105
Gravity Flow
Pressure

Description

Tee,Steel,Thrd1/2",Thrd1/2",Thrd1/2"

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.