Tee, Steel, Thrd3/4", Thrd3/4", Thrd3/4"

  • Mfr # 0361510522
  • Zoro # G600714861
product price: 
$
19.39
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASME B1 20.1, ASME B16.3, ASTM A-153 (A), ASTM A-197
Pipe Fitting Material
Forged Steel
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361510522
Zoro #
G600714861
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
1 1/2 in
Fitting Side C Outside Diameter
1 1/2 in
Flange Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/2 in
Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Item
Metal Pipe Tee
Specific Fitting Shape
Tee
Standards
ASME B1 20.1, ASME B16.3, ASTM A-153 (A), ASTM A-197
Pipe Fitting Material
Forged Steel
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Class
Class 2000
Color
Silver
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Application
Air, Oils
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Gravity Flow
Pressure
Side 3 Thread Type
NPT
Side B Thread Type
NPT
Side A Thread Type
NPT
Material Grade
A105
Manufacture Location
Globally Sourced

Description

Tee,Steel,Thrd3/4",Thrd3/4",Thrd3/4"

Restrictions

Ratings & reviews