Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Tee, 1" x 2" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361030406

  • Zoro # G000714362


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1" x 2"
Class
Class 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361030406
Zoro #
G000714362
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 2"
Fitting Side C Outside Diameter
2 15/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
2 15/16 in
Fitting Side C Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side C Gender
Female
For Pipe Schedule
80
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Application
Natural Gas, Oil
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side C Type
NPT
Color
Black
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

Tee, Forged Steel, Class Class 2000, For Pipe Schedule 80, 2 in, Female, NPT, 2 15/16 in, 2 in, Female, NPT, 1 3/4 in, 1 in, Female, NPT, 2 15/16 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.