Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Tee, 1/2" Pipe, Female Socket, Forged Steel, Class 6000

  • Mfr # 0362610008

  • Zoro # G500714411


product price: $16.39
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362610008
Zoro #
G500714411
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side C Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Tee
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Color
Black
Seal Material
EPDM
Fitting Side C Type
Socket
Fitting Side C Gender
Female
Low Lead Compliance Level
Compliant
For Pipe Schedule
XXS/XXH
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Tee, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, Socket, 1/2 in, 1/2 in, Female, Socket, 1/2 in, 1/2 in, Female, Socket, 1/2 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.