Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Tee, 1/2" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361224801

  • Zoro # G7597983


product price: $17.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361224801
Zoro #
G7597983
UPC #
690291089602
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Tee
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 6000
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Color
Black
Application
Natural Gas, Oil
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side C Type
NPT
For Pipe Schedule
XXS/XXH
Includes Pre-Applied Thread Sealant
No
Schedule
XXS/XXH

Description

Tee, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.