Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Tee, 2-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361120801

  • Zoro # G5803603


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361120801
Zoro #
G5803603
UPC #
690291088506
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Outside Dia.
4"
Pipe Size - Pipe Fitting
2-1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Tee
Standards
ASME B16.11, B1.20.1, ASTM A106
Max. Pressure
1000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
3
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Application
Natural Gas, Oil
For Pipe Schedule
160
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Seal
No
Color
Black

Description

Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.