Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Tee, 2-1/2" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361025802

  • Zoro # G400714368


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361025802
Zoro #
G400714368
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Fitting Side A Outside Diameter
3 9/16 in
Fitting Side B Outside Diameter
3 9/16 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side C Outside Diameter
3 9/16 in
Flange Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Color
Black
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Application
Natural Gas, Oil
Fitting Side A Type
NPT
Fitting Side C Type
NPT

Description

Tee, Forged Steel, Class Class 2000, For Pipe Schedule 80, 2 1/2 in, Female, NPT, 3 9/16 in, 2 1/2 in, Female, NPT, 3 9/16 in, 2 1/2 in, Female, NPT, 3 9/16 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.