Zoro Homepage

Tee Tee, 3" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362026601

  • Zoro # G6130537


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362026601
Zoro #
G6130537
UPC #
690291091582
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
4-1/2"
Pipe Size - Pipe Fitting
3 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3"

Description

Tee, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3 in, Female, Socket, 3 in, Female, Socket, 3 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.