Zoro Homepage

Tee Tee, 4" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361226244

  • Zoro # G700714419


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
4"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361226244
Zoro #
G700714419
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
6 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
6 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
6 in

Description

Tee, Forged Steel, Painted, Class Class 6000, For Pipe Schedule XXS/XXH, 4 in, Female, NPT, 6 in, 4 in, Female, NPT, 6 in, 4 in, Female, NPT, 6 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.