Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Steel Galvanized

  • Mfr # 0500315031

  • Zoro # G0679971


product price: $30.19
/ea

Key Features

Nominal/Conduit Pipe
3/8"
Material
Steel
Finish
Galvanized
Type
Standard Duty
Max. Load (Lb.)
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500315031
Zoro #
G0679971
UPC #
690291528743
Country of Origin
United States

Dimensions

Width (In.)
7 in
Bolt Size (In.)
3/8
Beam Width
7 in
Bolt Length
3/8 in
For Maximum Beam Width
7 in
For Threaded Rod Size
3/8 in
Clamp Length
7 in
Clamp Width
0.56 in
Throat Depth
11/16 in
Compatible Rod Size
3/8 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
3/8"
Material
Steel
Finish
Galvanized
Type
Standard Duty
Max. Load (Lb.)
1,000
Standards
A-A-1192A (Type 21), ANSI/MSS SP-58 (Type 21). UL Listed when used with 3/8 in and 1/2 in rod., ANSI/MSS SP-69, WW-H-171-E (Type 21)
Metal Detectable
Yes
Sub-Category
Clamps
Includes
(2) Half-Clamps, Pipe Spacer and Bolt with Nut Assembled
Description/Special Features
Clamp Center Load On Beam To Prevent Distortion.
Beam Mount Location
Bottom Center
Includes Locknut
Yes
Load Capacity
1,000 lb
Beam Clamp Type
Split-Style Clamp
For Beam Shape/Type
I-Beam
Maximum Load Capacity
1,000 lb

Description

Beam Clamp, Beam Clamp Type Split-Style Clamp, Beam Mount Location Bottom Center, Clamp Length 7 in, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Width 0.56 in, For Beam Shape/Type I-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 1,000 lb, Throat Depth 11/16 in, For Maximum Beam Width 7 in, Standards ANSI/MSS SP-69, Type 21, A-A-1192A, Type 21, MSS SP-58, Type 21, UL Listed, WW-H-171-E, Type 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.