Zoro Homepage

Union Flange Union, 1-1/2" Pipe, Flanged, Cast Iron, Class 125

  • Mfr # 0308301001

  • Zoro # G3137574


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 125
Standards
UL: FM Approved: ASME B16.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308301001
Zoro #
G3137574
UPC #
690291022067
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Nominal Pipe Size
1 1/2 in
Overall Length
4 3/8 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Flange Union
Standards
UL: FM Approved: ASME B16.4
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Seat Material
Brass
Specific Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 125
Pipe Fitting Connection Type
Flanged
Pipe Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
125 psi
Basic Pipe Fitting Shape
Union
Application
Fire Protection, Non-Potable Water
Maximum Operating Pressure
175 psi

Description

Flange Union, 1 1/2 in Nominal Pipe Size, Flanged, 4 3/8 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.