Zoro Homepage

Union Union, 1-1/2" Pipe, Female Socket, Forged Steel, Class 6000

  • Mfr # 0362649063

  • Zoro # G200714261


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362649063
Zoro #
G200714261
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
4 3/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Union
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Low Lead Compliance Level
Compliant
For Pipe Schedule
XXS/XXH
Fitting Side A Gender
Female
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Seal Material
EPDM
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side B Gender
Female
Color
Black

Description

Union, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/2 in, Female, Socket, 1 1/2 in, 1 1/2 in, Female, Socket, 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.