Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Union, 1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362500407

  • Zoro # G9695646


product price: $27.19
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362500407
Zoro #
G9695646
UPC #
690291092602
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Outside Dia.
2-31/64"
Hex Size
1-17/64"
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Union
Standards
ASME B16.11, ASTM A106, MSS SP-83
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Max. Pressure
3000 psi
Number of Holes
2
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Black
For Pipe Schedule
160
Fitting Side A Gender
Female

Description

Union, Steel, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, Socket, 1/4 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.