
Union Union, 3/4" Pipe, FNPT, Forged Steel, Class 6000
Mfr # 0361521008
Zoro # G000714324
product price: $46.19
/eaKey Features
Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361521008
Zoro #
G000714324
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/4 in
Details
Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Union
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
For Pipe Schedule
XXS/XXH
Fitting Side B Gender
Female
Seal Material
EPDM
Application
Natural Gas, Oil
Includes Seal
No
Description
Union, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 3/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.