Zoro Homepage

Welded Bracket, Medium, Length 18 In

  • Mfr # 0500086210

  • Zoro # G3367287


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Width
5 in
Standards
A-A-1192 (Type 32), MSS-SP-69 (Type 32), WW-H-171-E (Type 33)
Height
24 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500086210
Zoro #
G3367287
UPC #
690291138713
Country of Origin
United States

Dimensions

Width
5 in
Height
24 in
Length
18 in

Details

Material
Carbon Steel
Item
Welded Bracket
Standards
A-A-1192 (Type 32), MSS-SP-69 (Type 32), WW-H-171-E (Type 33)
Finish
Plain
Max. Load (Lb.)
1,500 lb
Type
Medium

Description

Welded Bracket, Medium, Material of Construction Carbon Steel, Finish Black, Max Load 1500 Lb, Length 18 In, Width 5 In, Height 24 In, StAndards A-A-1192 (Type 32), WW-H-171-E (Type 33), And MSS-SP-69 (Type 32).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.