Shop ANVIL

Welded Coupling

  • Mfr # 0362646507
  • Zoro # G123939697

product price: 
$
11.55
/ea

Key Features

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Type
Socket
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Standards
ASME B16.11
For Pipe Schedule
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362646507
Zoro #
G123939697
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Welded Coupling
Fitting Side B Type
Socket
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Standards
ASME B16.11
For Pipe Schedule
Schedule 80
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Class
Class 6000
Specific Fitting Shape
Straight
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Female

Description

Straight, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 80, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.