
Dip and Drain Basket: 6-1/2Dia. x 7H, 304 SS, Mesh: 20 x .014 Basket Only
Mfr # DND-065RND070-C20S
Zoro # G010018344
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Includes
Basket Only
Depth (In.)
7 in
Material
304 Stainless Steel
Color
Clean
Application
Parts Cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND-065RND070-C20S
Zoro #
G010018344
UPC #
850051683130
Country of Origin
United States
Dimensions
Depth (In.)
7 in
Inside Diameter
6 in
Outside Diameter
6.5 in
Details
Includes
Basket Only
Material
304 Stainless Steel
Color
Clean
Application
Parts Cleaning
For Use With
Any Cleaning Solution
Finish
Stainless
Capacity
25 lbs.
Features
Two postion swinging feet
Shape
Round
Lining Style
20 Mesh x 0.014" woven wire
Lined With
Wire Mesh
Handle Style
Swinging Loop
Lining Openings
0.036" Openings, 51% Open Area
Lid Style
No Lid (Open Top)
Description
Dip-And-Drain Basket with special Flip-Out Feet to dip parts and drain parts without any wasted solvents or mess on the floor. Swinging Feet snap up under the basket so it fits easily into a bucket to Dip, Swirl, Dunk, and Clean parts. Flip-out Feet swing outward holding the basket bottom just below the bucket top lip, letting liquids drain back into the bucket. Not on to the floor. 6-1/2Dia. x 7H approximate outside dimensions excluding handles. Designed to fit a 2 Gallon Bucket Bucket NOT included . 1/4 Dia. Rod TIG welded Frame, . Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 20 Mesh x .014 Woven Wire .036 Openings, 51% Open Area. 304 Stainless Steel. Approximate load capacity: 35 pounds Swinging Round Loop Handle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.