Dip and Drain Basket: 6-1/2Dia. x 7H, 304 SS, Mesh: 4 x .032 Basket Only

  • Mfr # DND-065RND070-C04S

  • Zoro # G210018427


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any Cleaning Solution
Depth (In.)
7 in
Color
Clean
Includes
Basket Only
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DND-065RND070-C04S
Zoro #
G210018427
UPC #
850051683116
Country of Origin
United States

Dimensions

Depth (In.)
7 in
Inside Diameter
6 in
Outside Diameter
6.5 in

Details

For Use With
Any Cleaning Solution
Color
Clean
Includes
Basket Only
Material
304 Stainless Steel
Application
Parts Cleaning
Capacity
25 lbs.
Features
Two postion swinging feet
Finish
Stainless
Shape
Round
Lined With
Wire Mesh
Lid Style
No Lid (Open Top)
Handle Style
Swinging Loop
Lining Openings
0.218" Openings, 76% Open Area
Lining Style
4 Mesh x 0.032" Welded Wire

Description

Dip-And-Drain Basket with special Flip-Out Feet to dip parts and drain parts without any wasted solvents or mess on the floor. Swinging Feet snap up under the basket so it fits easily into a bucket to Dip, Swirl, Dunk, and Clean parts. Flip-out Feet swing outward holding the basket bottom just below the bucket top lip, letting liquids drain back into the bucket. Not on to the floor. 6-1/2Dia. x 7H approximate outside dimensions excluding handles. Designed to fit a 2 Gallon Bucket Bucket NOT included . 1/4 Dia. Rod TIG welded Frame, . Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 4 Mesh x .032 Welded Wire 4 wires per inch, .218 Openings, 76% Open Area. 304 Stainless Steel. Approximate load capacity: 35 pounds Swinging Round Loop Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.