Shop ANYSIZEBASKET
See all product information
Create Account
Light Duty Basket: 10Lx6Wx3H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063
- Mfr # FLB-100060030-L02S
- Zoro # G510018325
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Includes
Basket Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLB-100060030-L02S
- Zoro #
- G510018325
- UPC #
- 850051683345
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Depth
- 3 in
- Width
- 10 in
Details
- Material
- 304 Stainless Steel
- Color
- Clean
- Shape
- Rectangular
- Finish
- Stainless
- Includes
- Basket Only
- For Use With
- Any Cleaning Solution
- Lid Type
- Hinged Lid with Thumb Clasp
- Load Capacity
- 15 lbs.
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 10L x 6W x 3H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. Hinged Lid with Thumb Clasp, No Handles. Lined with 2 Mesh x .063 Welded Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-100060030-L02S. Est. wgt: 1.8 lbs. Capacity: 15 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.