Light Duty Basket: 10Lx6Wx3H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032

  • Mfr # FLB-100060030-L04S

  • Zoro # G110018312


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLB-100060030-L04S
Zoro #
G110018312
UPC #
850051683352
Country of Origin
United States

Dimensions

Width
10 in
Length
6 in
Depth
3 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Includes
Basket Only
Load Capacity
15 lbs.
For Use With
Any Cleaning Solution
Lid Type
Hinged Lid with Thumb Clasp

Description

Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 10L x 6W x 3H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. Hinged Lid with Thumb Clasp, No Handles. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-100060030-L04S. Est. wgt: 1.2 lbs. Capacity: 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.