
Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 4 x .032
Mfr # FLB-100060030-N04S
Zoro # G110018251
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Lid Type
No Lid (Open Top)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLB-100060030-N04S
Zoro #
G110018251
UPC #
850051683376
Country of Origin
United States
Dimensions
Length
6 in
Width
10 in
Depth
3 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Lid Type
No Lid (Open Top)
For Use With
Any Cleaning Solution
Load Capacity
15 lbs.
Includes
Basket Only
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 10L x 6W x 3H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-100060030-N04S. Est. wgt: 0.7 lbs. Capacity: 15 lbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.