
Light Duty Basket: 10Lx6Wx4H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032
Mfr # FLB-100060040-L04S
Zoro # G310018204
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Load Capacity
15 lbs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLB-100060040-L04S
Zoro #
G310018204
UPC #
850051683390
Country of Origin
United States
Dimensions
Depth
4 in
Width
10 in
Length
6 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Load Capacity
15 lbs.
For Use With
Any Cleaning Solution
Lid Type
Hinged Lid with Thumb Clasp
Includes
Basket Only
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 10L x 6W x 4H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. Hinged Lid with Thumb Clasp, No Handles. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-100060040-L04S. Est. wgt: 1.3 lbs. Capacity: 15 lbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.