Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032

  • Mfr # FLB-060060020-N04S

  • Zoro # G309944033


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLB-060060020-N04S
Zoro #
G309944033
UPC #
850051683253
Country of Origin
United States

Dimensions

Width
6 in
Depth
2 in
Length
6 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Load Capacity
15 lbs.
For Use With
Any Cleaning Solution
Lid Type
No Lid (Open Top)
Includes
Basket Only

Description

Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 6L x 6W x 2H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-060060020-N04S. Est. wgt: 0.4 lbs. Capacity: 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.