Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 4 x .063

  • Mfr # TMT-100100100-N04S

  • Zoro # G010018405


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-100100100-N04S
Zoro #
G010018405
UPC #
850052236434
Country of Origin
United States

Dimensions

Depth
10 in
Length
10 in
Width
10 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Lid Type
No Lid (Open Top)
Load Capacity
45 lbs.
For Use With
Any Cleaning Solution
Includes
Basket Only

Description

Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 10L x 10W x 10H approx. outside dimensions excluding handles. 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .063 Woven Wire .187 Openings, 56% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-100100100-N04S . Est. wgt: 5.3 lbs. Capacity: 45 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products