
Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 30 x .012
Mfr # TMT-100100100-A30S
Zoro # G310018235
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Lid Type
No Lid (Open Top)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMT-100100100-A30S
Zoro #
G310018235
UPC #
850052236410
Country of Origin
United States
Dimensions
Width
10 in
Length
10 in
Depth
10 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Lid Type
No Lid (Open Top)
Load Capacity
45 lbs.
Includes
Basket Only
For Use With
Any Cleaning Solution
Description
Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 10L x 10W x 10H approx. outside dimensions excluding handles. 3/16 Dia. Rod Frame with all joints TIG welded for strength. Stacking Dual Grip Handles, 3 H x 5 W. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-100100100-A30S . Est. wgt: 2.8 lbs. Capacity: 45 lbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.