Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Hinged Lid W/ Latch, Mesh: 4x.063

  • Mfr # TMT-120120120-P04S

  • Zoro # G110018343


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-120120120-P04S
Zoro #
G110018343
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Depth
12 in
Width
12 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Lid Type
Hinged Lid with Compression Latch
Load Capacity
45 lbs.
Includes
Basket Only
For Use With
Any Cleaning Solution

Description

Rectangular Medium Duty Basket: 12in. L x 12in. W x 12in. H approx. outside dimensions of mesh lined area. Perfect for Parts Washing, Ultrasonic Cleaning, Vapor Degreasing, Sifting, Straining, and Material Handling. Strong 1/4in. Dia. Rod Frame with all joints TIG welded for strength, Hinged Lid with Compression Latch, No Handles. Lined with 4 Mesh x 0.063in. Woven Wire 4 wires per inch, 0.187in. Openings, 56% Open Area. Mesh fully resistance welded into the frame and ground smooth, . 304 Stainless Steel, Clean Natural Finish. Approximate Load Capacity: 65 lbs.. Estimated Basket Weight: 10.8 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.