Zoro Homepage

Rectangular Wire Mesh Basket: 12Lx12Wx6H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 30 x .012

  • Mfr # TMT-120120060-A30S

  • Zoro # G610018256


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-120120060-A30S
Zoro #
G610018256
UPC #
850052236793
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Depth
6 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Load Capacity
45 lbs.
Includes
Basket Only
For Use With
Any Cleaning Solution
Lid Type
No Lid (Open Top)

Description

Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 12L x 12W x 6H approx. outside dimensions excluding handles. 1/4 Dia. Rod Frame with all joints TIG welded for strength. Stacking Dual Grip Handles, 3 H x 5 W. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-120120060-A30S . Est. wgt: 4.2 lbs. Capacity: 45 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.