Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Wire Mesh Basket: 6Lx6Wx4H, 304 SS, 3/16 Rod Frame, Mesh: 2 x .063

  • Mfr # TMT-060060040-Q02S

  • Zoro # G010018238


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMT-060060040-Q02S
Zoro #
G010018238
UPC #
850051683895
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Depth
4 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Load Capacity
45 lbs.
Lid Type
Hinged Lid with Compression Latch
Includes
Basket Only
For Use With
Any Cleaning Solution

Description

Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 6L x 6W x 4H approx. outside dimensions excluding handles. 3/16 Dia. Rod Frame with all joints TIG welded for strength. Hinged Lid with Compression Latch, Dual Grip Handles. Lined with 2 Mesh x .063 Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-060060040-Q02S . Est. wgt: 2.1 lbs. Capacity: 45 lbs. Hinged Lid with Latch, Stacking Handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.