
Rectangular Wire Mesh Basket: 6Lx6Wx4H, 304 SS, 3/16 Rod Frame, Mesh: 4 x .063
Mfr # TMT-060060040-Q04S
Zoro # G110018190
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
For Use With
Any Cleaning Solution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMT-060060040-Q04S
Zoro #
G110018190
UPC #
850051683901
Country of Origin
United States
Dimensions
Depth
4 in
Width
6 in
Length
6 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
For Use With
Any Cleaning Solution
Load Capacity
45 lbs.
Includes
Basket Only
Lid Type
Hinged Lid with Compression Latch
Description
Rectangular Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 6L x 6W x 4H approx. outside dimensions excluding handles. 3/16 Dia. Rod Frame with all joints TIG welded for strength. Hinged Lid with Compression Latch, Dual Grip Handles. Lined with 4 Mesh x .063 Woven Wire .187 Openings, 56% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-060060040-Q04S . Est. wgt: 2.6 lbs. Capacity: 45 lbs. Hinged Lid with Latch, Stacking Handles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.