Shop ANYSIZEBASKET
See all product information
Create Account
Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 8 x .047
- Mfr # TMT-100RND120-N08S
- Zoro # G410018432
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Load Capacity
45 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMT-100RND120-N08S
- Zoro #
- G410018432
- UPC #
- 850052236526
- Country of Origin
- United States
Dimensions
- Depth
- 12 in
Details
- Material
- 304 Stainless Steel
- Color
- Clean
- Shape
- Round
- Finish
- Stainless
- Load Capacity
- 45 lbs.
- Includes
- Basket Only
- For Use With
- Any Cleaning Solution
- Lid Type
- No Lid (Open Top)
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 10Dia. x 12H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 8 Mesh x .047 Woven Wire .078 Openings, 39% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-100RND120-N08S . Est. wgt: 5.2 lbs. Capacity: 45 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.