
Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012
Mfr # TMT-120RND120-N30S
Zoro # G710018279
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Lid Type
No Lid (Open Top)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TMT-120RND120-N30S
Zoro #
G710018279
UPC #
850052237073
Country of Origin
United States
Dimensions
Depth
12 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Lid Type
No Lid (Open Top)
For Use With
Any Cleaning Solution
Load Capacity
45 lbs.
Includes
Basket Only
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 12Dia. x 12H approx. outside dimensions excluding handles . 1/4 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-120RND120-N30S . Est. wgt: 3.7 lbs. Capacity: 45 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.