Round Wire Mesh Basket: 6Dia. x 6H, 304 SS, 3/16 Rod Frame, Mesh: 30 x .012

  • Mfr # TMT-060RND060-C30S

  • Zoro # G410018210


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Load Capacity
45 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMT-060RND060-C30S
Zoro #
G410018210
UPC #
850051683956
Country of Origin
United States

Dimensions

Depth
6 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Load Capacity
45 lbs.
Lid Type
No Lid (Open Top)
For Use With
Any Cleaning Solution
Includes
Basket Only

Description

Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 6Dia. x 6H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-060RND060-C30S . Est. wgt: 1 lbs. Capacity: 45 lbs. Swinging Round Loop Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.