
Round Wire Mesh Basket: 8Dia. x 8H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012
Mfr # TMT-080RND080-N30S
Zoro # G010018375
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Lid Type
No Lid (Open Top)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMT-080RND080-N30S
Zoro #
G010018375
UPC #
850052236151
Country of Origin
United States
Dimensions
Depth
8 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Lid Type
No Lid (Open Top)
Includes
Basket Only
Load Capacity
45 lbs.
For Use With
Any Cleaning Solution
Description
Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 8Dia. x 8H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-080RND080-N30S . Est. wgt: 1.4 lbs. Capacity: 45 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.