Round Wire Mesh Basket: 9Dia. x 9H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012

  • Mfr # TMT-090RND090-N30S

  • Zoro # G610018409


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMT-090RND090-N30S
Zoro #
G610018409
UPC #
850052236236
Country of Origin
United States

Dimensions

Depth
9 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Includes
Basket Only
For Use With
Any Cleaning Solution
Load Capacity
45 lbs.
Lid Type
No Lid (Open Top)

Description

Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 9Dia. x 9H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 30 Mesh x .012 Woven Wire .021 Openings, 40% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-090RND090-N30S . Est. wgt: 1.6 lbs. Capacity: 45 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.