Round Wire Mesh Basket: 9Dia. x 9H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 4 x .063

  • Mfr # TMT-090RND090-N04S

  • Zoro # G110018206


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Shape
Round
Color
Clean
Finish
Stainless
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMT-090RND090-N04S
Zoro #
G110018206
UPC #
850052236212
Country of Origin
United States

Dimensions

Depth
9 in

Details

Material
304 Stainless Steel
Shape
Round
Color
Clean
Finish
Stainless
For Use With
Any Cleaning Solution
Includes
Basket Only
Load Capacity
45 lbs.
Lid Type
No Lid (Open Top)

Description

Round Stainless Steel Wire Mesh Basket. For Ultrasonic Cleaning, Degreasing, Dipping and Cleaning Parts. 9Dia. x 9H approx. outside dimensions excluding handles . 3/16 Dia. Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .063 Woven Wire .187 Openings, 56% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #TMT-090RND090-N04S . Est. wgt: 3.6 lbs. Capacity: 45 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.