Zoro Homepage

Spin Dryer Basket, 12Dia x 12H, 304 SS, Fixed Bottom, Mesh: 10 x .047

  • Mfr # NH-101184

  • Zoro # G810018285


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Load Capacity
75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-101184
Zoro #
G810018285
UPC #
850051683642
Country of Origin
United States

Dimensions

Depth
13.25 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Load Capacity
75 lbs.
Includes
Basket Only
Lid Type
No Lid (Open Top)
For Use With
Fanta Model 20,22,K-23 & K-24 Spin Dryers

Description

Heavy Duty Round Spin Dryer Basket. 12Dia. x 12H. 304 Stainless Steel . Fixed Bottom. Lined with 10 Mesh x 0.047 0.053 openings. Swinging Loop Handle with Counter Balance. Bottom crossbars to engage drum lugs to fit Fanta-New Holland Centrifugal Dryer Models 20,22,K-23 & K-24 Spin Dryers. Capacity 75 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.