Spin Dryer Basket, 18Dia x 18H, 304 SS, Full Drop Bottom, Mesh: 4 x .080
Mfr # NH-9809335
Zoro # G810018360
product price: $1,769.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Lid Type
No Lid (Open Top)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH-9809335
Zoro #
G810018360
UPC #
850051683697
Country of Origin
United States
Dimensions
Depth
18.5 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Round
Finish
Stainless
Lid Type
No Lid (Open Top)
For Use With
Fanta Models 88, K-89 & K-90 Spin Dryers
Includes
Basket Only
Load Capacity
150 lbs.
Description
Heavy Duty Round Spin Dryer Basket. 18Dia. x 18H. 304 Stainless Steel . Full Drop Bottom. Lined with 4 mesh x 0.080 0.170 openings. Swinging Loop Handle with Counter Balance. Bottom crossbars to engage drum lugs to fit Fanta-New Holland Centrifugal Dryer Models 88, K-89 & K-90 Spin Dryers. Capacity 175 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.