This item is Discontinued.

Anysizebasket Tote Basket, 16L x 10W x 4-1/2H, 1/4 x No 18 Flattened Expanded Metal, 304 Stainless Steel TOTE-161005-E14-SS

This item is Discontinued.

Anysizebasket

Tote Basket, 16L x 10W x 4-1/2H, 1/4 x No 18 Flattened Expanded Metal, 304 Stainless Steel (Discontinued)

Mfr # TOTE-161005-E14-SS
Zoro # G910018314
UPC # 850051683048
Country of Origin United States
Category Wire Baskets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TOTE-161005-E14-SS
Zoro #
G910018314
UPC #
850051683048
Country of Origin
United States

Dimensions

Width
16 in
Depth
4.5 in
Length
10 in

Details

Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Includes
Basket Only
Lid Type
No Lid (Open Top)
For Use With
Material Handling
Load Capacity
75 lbs.

Description

Material Handling Tote Basket. Interlocking handles locate stacked baskets securely for storage and transport . 16L x 10W x 4-1/2H approx. outside dimensions excluding handles. 17-1/2L x 10-3/8W x 6-1/8 overall outside including handles. 5/16 Dia. Rod base frame and handles. 3/16 Dia. Rod support stringers. Lined with 1/4 x #18 Flattened Expanded Metal 0.1 x 0.9 diamond shaped Openings, 40% Open Area. 304 Stainless Steel, Natural Finish. Reference Part #TOTE-161005-E14-SS . Est. wgt: 7.0 lbs. Capacity: 45 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.