This item is Discontinued.

This item is Discontinued.
Tote Basket, 21L x 13W x 6H, 1/4 x No 18 Flattened Expanded Metal, 304 Stainless Steel (Discontinued)
Mfr #
TOTE-211306-E14-SS
Zoro #
G510018301
UPC # 850051683086
Country of Origin United States
Category Wire Baskets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOTE-211306-E14-SS
Zoro #
G510018301
UPC #
850051683086
Country of Origin
United States
Dimensions
Width
21 in
Depth
6 in
Length
13 in
Details
Material
304 Stainless Steel
Color
Clean
Shape
Rectangular
Finish
Stainless
Includes
Basket Only
Load Capacity
75 lbs.
For Use With
Material Handling
Lid Type
No Lid (Open Top)
Description
Material Handling Tote Basket. Interlocking handles locate stacked baskets securely for storage and transport . 21L x 13-1/4W x 6H approx. outside dimensions excluding handles. 22-1/2L x 13-5/8W x 7-5/8 overall outside including handles. 5/16 Dia. Rod base frame and handles. 3/16 Dia. Rod support stringers. Lined with 1/4 x #18 Flattened Expanded Metal 0.1 x 0.9 diamond shaped Openings, 40% Open Area. 304 Stainless Steel, Natural Finish. Reference Part #TOTE-211306-E14-SS . Est. wgt: 9.7 lbs. Capacity: 45 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.