This item is Discontinued.

Anyweather Inverted Dual Canopy Umbrella for Wind, Rain, and UV Rays, Sapphire Navy AWU23NV

Inverted Dual Canopy Umbrella for Wind, Rain, and UV Rays, Sapphire Navy (Discontinued)

  • Mfr # AWU23NV
  • Zoro # G012435590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWU23NV
Zoro #
G012435590
UPC #
819813014742
Country of Origin
China

Details

Item
Stick Umbrellas

Description

ANYWEATHER best umbrella for wind and rain 3'' x 4.5'' x 32.25'' is your solution to staying dry in tumultuous weather. Weighing only 6 lbs., these inverted umbrellas for rain large size make excellent traveling accessories. Enjoy an auto-open mechanism and dual canopy construction, which means better protection from wind, rain, and even UV rays. The smartly designed inversion closes the wet canopy on the inside for easier navigation and protection from wind, rain, and UV rays. The super quality build of this umbrella windproof is specified in its fiberglass and double open canopy, which can withstand winds up to 50 mph. Our umbrella with j hook handle is made of luxury faux leather with a 160-point stitch construction that is built to last decades not to mention easy to hang on hooks and handle on the day-to-day. Enjoy this sun umbrella for a stroll on the beach or when commuting to work on an especially rainy day. The design of our inverted big umbrella will keep you dry inside and out by trapping water in the canopy, eliminating wet clothes, floors, and car interiors. Additionally, our design makes car door and home entry seamless. Enjoy your new umbrella large in 4 different colors: Hunter Green, Charcoal Gray, Bordeaux Red, and Sapphire Navy. Trust ANYWEATHER to protect you from the elements so you can get where you need to go!


  • •Convenient Auto-Open mechanism.
  • •Dual canopy construction means better protection from the wind, rain and UV rays.
  • •Superior Quality build. Fiberglass frame construction is flexible and when combined with its double open canopy can withstand winds of up to 50 /mph and wont collapse from strong wind gusts like traditional umbrellas tend to do.
  • •Faux Luxury black leather J handle with 160 point stitch construction is built to last.
  • •Rubber umbrella shaft tip protects the lifetime of your umbrella and adds additional support when needed as well as protects frame tips from damage.
  • •4 carefully selected classic color choices will enhance any outfit while maintaining a high end professional appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.