15.35 in " x 10.28 in " x 14.17 in " 199,000

  • Mfr # WH-AZ54-199-LPO

  • Zoro # G015871616


product price:  $1,209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
GPM @ 45F Rise - Water Heaters
7.4 GPM
Depth (In.)
10.28 in
Vent Type
Non Direct Vent
Width (In.)
15.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH-AZ54-199-LPO
Zoro #
G015871616
UPC #
191042075849
Country of Origin
China

Dimensions

Depth (In.)
10.28 in
Width (In.)
15.35 in
Height (In.)
14.17 in

Details

Voltage
120V
GPM @ 45F Rise - Water Heaters
7.4 GPM
Vent Type
Non Direct Vent
Item - Water Heaters
Outdoor Gas Water Heater
High Temperature Degrees
140°F
Uniform Energy Factor
0.81
Application
Residential
BtuH - Water Heaters
199,000

Description

Experience unlimited hot water with the WH-AZ54-199-LPO, a Propane Outdoor tankless water heater. Boasting 199,000 BTU power, this system ensures energy-efficient, on-demand heating for maximum convenience. Built for reliability, it includes a Wired Remote Control for added ease, built-in Anti-Freezing Protection, and a Weatherproof Build to perform in extreme conditions.


  • EXTREME HEATING POWER - 199,000 BTU BTU output ensures fast and consistent hot water.
  • INSTALLATION TYPE - Runs on Outdoor, offering reliability and energy efficiency.
  • TANKLESS INNOVATION - Instant hot water without waiting, perfect for busy homes.
  • SPACE-SAVING DESIGN - Sleek, compact profile fits effortlessly in any setup.
  • HIGH-FLOW CAPACITY - Designed for multiple faucets and shower use simultaneously.
  • COLD WEATHER PROTECTION - Anti-Freezing technology prevents damage in harsh climates.
  • PREMIUM HEAT EXCHANGER - Pure copper core maximizes heat transfer and durability.
  • ENERGY SMART TECHNOLOGY - Optimized efficiency means lower energy bills and reduced waste.
  • WIRED REMOTE CONTROL - Adjust temperature settings remotely for added convenience.
  • CERTIFIED SAFETY - CEC & CSA certified for trusted performance and quality assurance.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.