17.13 in " x 8.07 in " x 12 in " 180,000

  • Mfr # WH-AZ03-180-LPI

  • Zoro # G815871618


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
17.13 in
GPM @ 45F Rise - Water Heaters
6.6 GPM
Item - Water Heaters
Indoor Gas Water Heater
BtuH - Water Heaters
180,000
Depth (In.)
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH-AZ03-180-LPI
Zoro #
G815871618
UPC #
191042075795
Country of Origin
China

Dimensions

Width (In.)
17.13 in
Depth (In.)
8.07 in
Height (In.)
12 in

Details

GPM @ 45F Rise - Water Heaters
6.6 GPM
Item - Water Heaters
Indoor Gas Water Heater
BtuH - Water Heaters
180,000
Vent Type
Direct Vent
High Temperature Degrees
140°F
Voltage
120V
Application
Residential
Uniform Energy Factor
0.81

Description

Experience unlimited hot water with the WH-AZ03-180-LPI, a Propane Indoor tankless water heater. Boasting 180,000 BTU BTU power, this system provides energy-efficient, on-demand heating for maximum convenience. Designed for durability and reliability, it features built-in Anti-Freezing Protection to perform even in harsh climates.


  • EXTREME HEATING POWER - 180,000 BTU BTU output ensures fast and consistent hot water.
  • INSTALLATION TYPE - Runs on Indoor, offering reliability and energy efficiency.
  • TANKLESS INNOVATION - Instant hot water without waiting, perfect for busy homes.
  • SPACE-SAVING DESIGN - Sleek, compact profile fits effortlessly in any setup.
  • HIGH-FLOW CAPACITY - Designed for multiple faucets and shower use simultaneously.
  • COLD WEATHER PROTECTION - Anti-Freezing technology prevents damage in harsh climates.
  • PREMIUM HEAT EXCHANGER - Pure copper core maximizes heat transfer and durability.
  • ENERGY SMART TECHNOLOGY - Optimized efficiency means lower energy bills and reduced waste.
  • INTEGRATED TOUCH DISPLAY - Modern interface for precise temperature adjustments.
  • CERTIFIED SAFETY - CEC & CSA certified for trusted performance and quality assurance.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.