RTG Series RTG-95XELN-3 Outdoor Water Heater, NPT, 199,900 Btu/hr BTU, 0.82 UEF Energy Efficiency
- Mfr # RMTG95XELN-3
- Zoro # G316038305
product price:Â
$
1,499.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMTG95XELN-3
- Zoro #
- G316038305
- UPC #
- 20352761787
- Country of Origin
- Japan
Description
Rheem RTG Outdoor Water Heater, Inlet Connection Size: 3/4 in, Outlet Connection Size: 3/4 in, Gas Type: NPT, BTU Rating: 199,900 Btu/hr, Ignition Type: Electric, 9.5 gpm, 150 psi, Energy Efficiency: 0.82 UEF, Heating Chamber Material: Copper, Wall Mounting, Dimensions: 22.732 in H x 13.504 in W x 9.44 in D, Includes: External EcoNet Wi-Fi Remote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.