Shop ANZZI
See all product information
Create Account
23L Luxury Bucket Towel Warmer, Large Capacity, Adjustable Timer, Flip-Top Lid, Auto Shut-Off
- Mfr # TW-AZ028MBB
- Zoro # G022837704
original price:Â $158.99 , new price: $104.99 , 33 percent off
new price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Material
Metal and Plastic
Color
Black
Width
12.6 in
Height
18.5 in
Length
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-AZ028MBB
- Zoro #
- G022837704
- UPC #
- 191042100336
- Country of Origin
- China
- Item
- Towel Warmer
- Material
- Metal and Plastic
- Color
- Black
Dimensions
- Width
- 12.6 in
- Height
- 18.5 in
- Length
- 12.6 in
Description
Transform your bathroom into a spa-like retreat with the ANZZI Bucket Towel Warmer. Designed for ultimate comfort, it quickly heats towels, robes, and blankets in just minutes. The large 23L capacity accommodates oversized towels, while the LED display and adjustable timer (20/40/60 min) ensure optimal warmth. Safety features like the child lock and auto shut-off provide peace of mind, making this a perfect luxury gift for any home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.