22in Brown Round Bamboo Vanity Tray
- Mfr # 516323
- Zoro # G023439945
product price:Â
$
65.99
/ea
Key Features
Size
22.25" W
Length (In.)
3.75 in
Finish
Natural
Depth
22.25 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516323
- Zoro #
- G023439945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 22.25" W
- Length (In.)
- 3.75 in
- Depth
- 22.25 in
- Width (In.)
- 22.25 in
Details
- Finish
- Natural
- Shape
- Round
- Color
- Brown
- Material
- Bamboo
- Item
- Trays
- Capacity
- 15
Description
Freshen up your space with this convenient and good looking 22in brown bamboo weave round wood tray! This gorgeous round tray is made from natural bamboo that provides durability and a classic look. Great to use as a centerpiece on your table.3.75in H x 22.25in W x 22.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.