29.4 in. x 72 in. H Hinged Semi-Frameless Shower Door in Matte Black w/ Tsunami Guard Tempered Glass

  • Mfr # SD-AZ051-02MB

  • Zoro # G816047593


product price:  $408.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
72 in
Width (In.)
29.4 in
Material
Aluminum
Color
Black
Depth (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ051-02MB
Zoro #
G816047593
UPC #
191042080591
Country of Origin
China

Dimensions

Height (In.)
72 in
Width (In.)
29.4 in
Depth (In.)
0.25 in

Details

Material
Aluminum
Color
Black
Includes
Handle, Mountaing Hardware, Glass Panel
Item
Shower Door
Finish
Matte Black; Clear

Description

Lancer Series 29.4 in. x 72 in. H Hinged Semi-Frameless Shower Door in Matte Black with Tsunami Guard Tempered Glass


  • RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
  • EVERLASTING HARDWARE - Marine grade aluminum alloy frame and zinc hardware is highly rust resistant and will never tarnish
  • STUNNING FINISH - Stunning and vibrant Matte Black hardware finish and pristine clear glass
  • REVERSIBLE INSTALLATION - Opening can be installed on either left or right side
  • SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips
  • STYLISH FRAME - Eye catching full Semi-Frameless design provides sturdy support in an elegant style
  • EASY DOOR SWING - German engineered high grade hinges allow for an effortless door opening experience
  • MAGNETIC WATER SEAL - Magnetic watertight seal ensures water is kept inside the shower and off the bathroom floor
  • OVERALL DIMENSIONS - 29 in. W x 72 in. H
  • WALK THROUGH SIZE - 26 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.