Zoro Homepage

30-Inch Insert Range Hood Ducted/Ductless Convertible Kitchen Vent Above Stove

  • Mfr # RH-AZ1076PSS

  • Zoro # G112129832


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Width (In.)
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-AZ1076PSS
Zoro #
G112129832
UPC #
191042077928
Country of Origin
China

Dimensions

Width (In.)
11.1 in
Depth (In.)
11.8 in
Length
29.8 in
Range Hood Size (Width)
30

Details

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Maximum Air Flow Capacity (CFM)
600
Switch Control Type
Electronic Switch
Duct Opening
Round
Minimum Air Flow Capacity (CFM)
300
Fan Sound Level (Sones)
9
Duct Type
6" Round
Vent Material
Plastic & Metal
Features
Modern design, Unique baffle filter, 3 LED lamps, Electronic switch, low noise level
Finish
Stainless Steel
Annual Energy Consumption
335 Watts/Hour

Description

The ANZZI Insert Range Hood 30 inch is a flexible and effective way to maintain clean and fresh kitchen air. It will help you improve kitchen ventilation. This range hood may be installed ductlessly or ducted, giving it versatility to accommodate different kitchen layouts and ventilation needs. It efficiently eliminates cooking smells, grease, and smoke thanks to its strong motor, guaranteeing the best possible air quality while you cook. Maintenance is simple because it features a washable baffle filter. To maintain efficient filtration and airflow, just take the filter out, give it a wash, and put it back in, sparing you time and work in the cleaning process. Bright LED lights will illuminate your kitchen area, improving visibility and making it simpler to keep an eye on your cooking progress. Enough lighting is provided by the energy-efficient LEDs to make working in the kitchen comfortable. This range hood, with its sleek stainless steel finish, guarantees longevity and effortless cleaning while bringing a hint of modern elegance to your kitchen's design. The stainless steel construction resists corrosion and stains, ensuring long-lasting beauty and functionality. With its combination of versatility, efficiency, and stylish design, the ANZZI Insert Range Hood 30 inch is the perfect addition to any kitchen.


  • •EFFICIENT VENTILATION: this range hood keeps the air in your kitchen clean and fresh by eliminating cooking smells, oil, and smoke thanks to its strong motor and clever design
  • •VERSATILE INSTALLATION CHOICES: the ANZZI Insert Range Hood 30 inch is flexible enough to fit a variety of kitchen layouts and ventilation requirements, since it offers both ducted and ductless setup choices
  • •WASHABLE BAFFLE FILTER: with a washable baffle filter, maintenance is easy and practical, fr continuous efficient filtration and airflow, just remove, clean, and reapply the filter
  • •BRIGHT LED LIGHTS: with 2PCS 2W brilliant LED lights, you can brighten your kitchen area and see better while you cook, enough lighting is provided by the energy-efficient LEDs to let you comfortably work in the kitchen and keep an eye on your cooking progress
  • •STAINLESS STEEL FINISH: this range hood gives your kitchen's decor a hint of modern elegance with its sleek stainless steel appearance, it is long-lasting and simple to clean because to the sturdy stainless steel structure, which adds style and functionality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.