
30-inch Under Cabinet Range Hood Ducted or Ductless Convertible Kitchen over Stove Vent
Mfr # RH-AZ2576PSS
Zoro # G412129839
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RH-AZ2576PSS
Zoro #
G412129839
UPC #
191042077881
Country of Origin
China
Dimensions
Length
29.8 in
Width (In.)
18.5 in
Depth (In.)
11 in
Range Hood Size (Width)
30
Details
Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Push
Maximum Air Flow Capacity (CFM)
450
Duct Opening
Round
Minimum Air Flow Capacity (CFM)
250
Features
Baffle filter, 2 LED lamp, 3 speed Push button, low noise level
Duct Type
6" Round
Fan Sound Level (Sones)
7
Annual Energy Consumption
256 Watts/Hour
Finish
Stainless Steel
Vent Material
Plastic & Metal
Description
Our versatile stainless steel range hood easily installs to both top or rear venting, and even adapts to ductless operation with the optional carbon filter (sold separately). 450 CFMs of venting power quickly pulls smoke, steam and odors out of the air and exhausts them out of your house. Reusable baffle filters catch grease to keep it out of ductwork, and remove for easy cleaning. A built-in LED light provides extra illumination. Durable stainless steel construction is simple to clean.
- KEEPS KITCHEN AIR CLEAN WITH 450 CFM AIR FLOW: Powerful motor quickly and efficiently draws smoke, fumes, grease and odors out of the air.
- 55 DBA LOW NOISE LEVEL: 55 dBA low noise operation won't distract you while you cook.
- 3 FAN SPEEDS: Choose the speed you need to quickly clear away smoke, steam and cooking odors
- PREMIUM STAINLESS STEEL CONSTRUCTION: Stainless steel is durable and easy to clean, so your range hood always looks its best
- CONVENIENT ELECTRONIC SWITCH CONTROL PANEL: Easy to use, so choosing your preferred fan and light settings is simple
- REMOVABLE & REUSABLE STAINLESS STEEL BAFFLE FILTERS: Catch and contain combustible grease while you cook to keep it from building up in ductwork, and remove easily for cleaning
- INCLUDES EVERYTHING YOU NEED: Package includesrange hood with fan, LED bulbs, stainless steel baffle filters, and installation kit
- 2-LIGHT LED LAMP: Brightens up your stove top while you cook and makes a great accent light for night time
- ENERGY EFFICIENT: 230 watts deliver the power you need to keep kitchen air clean while using minimal electricity
- 1-YEAR WARRANTY: When you buy it, we back it, so you can be confident in the quality of our products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.